Motion
1610X28MMSS
Taper Lock Bushing - 1610 Series, 28 mm Bore, Stainless Steel Material
MI ITEM #11559636
MFR #1610X28MMSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 28 mm Bore, Stainless Steel Material
MI ITEM #11559636
MFR #1610X28MMSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1610X28MMSS 1610X28MMSS, TL BUSHING, 28

Specifications

  • Bushing Size
    1610
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Product Types
    Bushing
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    195057291331
  • UPC_NO
    195057291331
  • Bore in String
    28 mm Finished Bore
  • Width
    4 in
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought