Motion
1610X9/16SS
Taper Lock Bushing - 1610 Series, 9/16 in Bore, Stainless Steel Material
Mi Item #11559651
MFR #1610X9/16SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 9/16 in Bore, Stainless Steel Material
Mi Item #11559651
MFR #1610X9/16SS

Mfr description
1610X9/16SS 1610X9/16SS, TL BUSHING, 9/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Outside Diameter  
    4 in
  • Stocked Finished Bore
    9/16 in
  • Weight
    0.94 lbs
  • Width
    4 in

Details

  • Bore in String
    9/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1610x9/16SS
  • Manufacturer Upc Number
    195057290921
  • Material
    Stainless Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    175 in-lbs, 19.77 N-m
  • UPC_NO
    195057290921
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)