Motion
1615X15/16
Taper Lock Bushing - 1615 Series, 15/16 in Bore, Steel Material
Mi Item #11559663
MFR #1615X15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1615 Series, 15/16 in Bore, Steel Material
Mi Item #11559663
MFR #1615X15/16

Mfr description
1615X15/16 1615X15/16, TL BUSHING, 15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bore Diameter  
    15/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Outside Diameter  
    4 in
  • Screw Length
    0.6250 in
  • Screw Thread Size
    3/8-16 in
  • Stocked Finished Bore
    0.9375 in
  • Weight
    1.1 lbs
  • Width
    4 in

Details

  • Bore in String
    15/16 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    1615x15/16
  • Manufacturer Upc Number
    195057291485
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    175 in-lbs, 19.77 N-m
  • UPC_NO
    195057291485
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)