Motion
1624-8M-50
Timing Belt - 1624 mm Pitch Length, 203 Teeth, Neoprene Material
MI ITEM #11559685
MFR #1624-8M-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1624 mm Pitch Length, 203 Teeth, Neoprene Material
MI ITEM #11559685
MFR #1624-8M-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1624-8M-50 1624-8M-50, TIMING BELT, NEOP

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    50 mm
  • Tooth Style
    HTD 8mm
  • Pitch Length
    1624 mm
  • Manufacturer Upc Number
    195057028173
  • UPC_NO
    195057028173
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text