Motion
16-2P09-6CA2
16-2P09-6CA2, Timing Pulley 3/16 Inch Finished Bore
Mi Item #11559709
MFR #16-2P09-6CA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-2P09-6CA2, Timing Pulley 3/16 Inch Finished Bore
Mi Item #11559709
MFR #16-2P09-6CA2

Mfr description
16-2P09-6CA2 16-2P09-6CA2, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    9.70 mm
  • Width
    0.625 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057726710
  • Material
    Aluminum
  • Number Of Teeth  
    16
  • Tooth Style
    2P
  • UPC_NO
    195057726710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)