Motion
16-3M06MIA5
16-3M06MIA5, Timing Pulley 5 mm Finished Bore
Mi Item #11559737
MFR #16-3M06MIA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-3M06MIA5, Timing Pulley 5 mm Finished Bore
Mi Item #11559737
MFR #16-3M06MIA5

Mfr description
16-3M06MIA5 16-3M06MIA5, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    6 mm
  • Outside Diameter
    14.50 mm
  • Width
    0.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057720367
  • Material
    Aluminum
  • Number Of Teeth  
    16
  • Tooth Style
    HTD 3mm
  • UPC_NO
    195057720367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)