Motion
16-3M09-6CA3
Timing Belt Pulley - 16 Tooth, 0.2500 in Bore Dia., 14.50 mm OD
MI ITEM #11559739
MFR #16-3M09-6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 16 Tooth, 0.2500 in Bore Dia., 14.50 mm OD
MI ITEM #11559739
MFR #16-3M09-6CA3

Mfr description
16-3M09-6CA3 16-3M09-6CA3, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • For Belt Width
    9 mm
  • Outside Diameter
    14.50 mm
  • Width
    0.875 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057719422
  • Material
    Aluminum
  • Number Of Teeth  
    16
  • Tooth Style
    HTD 3mm
  • UPC_NO
    195057719422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)