Motion
16-3M09M6CA6
16-3M09M6CA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11559740
MFR #16-3M09M6CA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-3M09M6CA6, Timing Pulley 6 mm Finished Bore
MI ITEM #11559740
MFR #16-3M09M6CA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16-3M09M6CA6 16-3M09M6CA6, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    14.50 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057720558
  • UPC_NO
    195057720558
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.75 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text