Motion
1645H075G
Timing Belt - 164.5 in Pitch Length, 329 Teeth, Neoprene Material
MI ITEM #11559777
MFR #1645H075G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 164.5 in Pitch Length, 329 Teeth, Neoprene Material
MI ITEM #11559777
MFR #1645H075G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1645H075G 1645H075G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    0.750 in
  • Tooth Style
    H
  • Pitch Length
    164.5 in
  • Manufacturer Upc Number
    195057417595
  • UPC_NO
    195057417595
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text