Motion
1685-5M-06
Timing Belt - 1685 mm Pitch Length, 337 Teeth, Neoprene Material
MI ITEM #11559923
MFR #1685-5M-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1685 mm Pitch Length, 337 Teeth, Neoprene Material
MI ITEM #11559923
MFR #1685-5M-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1685-5M-06 1685-5M-06, TIMING BELT, NEOP

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    6 mm
  • Tooth Style
    HTD 5mm
  • Pitch Length
    1685 mm
  • Manufacturer Upc Number
    195057452688
  • UPC_NO
    195057452688
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought