Motion
16H100-IDLER
16H100-IDLER, Idler Pulley, Idler Pulley
Mi Item #11560062
MFR #16H100-IDLER
Price$100.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16H100-IDLER, Idler Pulley, Idler Pulley
Mi Item #11560062
MFR #16H100-IDLER

Mfr description
16H100-IDLER 16H100-IDLER, IDLER PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.25/each

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    2.5000 in
  • Width
    1.25

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057187108
  • Material
    Cast Iron
  • Number Of Teeth
    16
  • Tooth Style
    H
  • UPC_NO
    195057187108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)