Motion
16HG100
16HG100, Timing Pulley G
MI ITEM #11560070
MFR #16HG100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16HG100, Timing Pulley G
MI ITEM #11560070
MFR #16HG100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16HG100 16HG100, TIMING PULLEY, G

Specifications

  • Number Of Teeth
  • Outside Diameter
    63.30 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057628502
  • UPC_NO
    195057628502
  • Tooth Style
    H
  • Width
    3.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought