Motion
16J280JA
V-belt Pulley - J Belt Section, 16 Groove, Bushing Required Bore Size, 5.0000 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #11560075
MFR #16J280JA
Price$220.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - J Belt Section, 16 Groove, Bushing Required Bore Size, 5.0000 in O.D., QD Bushed, JA Series Bushing, Steel Material
MI ITEM #11560075
MFR #16J280JA

Mfr description
16J280JA 16J280JA, POLY-V PULLEY, BORED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.33/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.0000 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Manufacturer Upc Number
    195057010109
  • Material
    Steel
  • Number Of Grooves  
    16
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057010109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)