Overview
Mfr description
16J315SH 16J315SH, POLY-V PULLEY, BORED
Specifications
- Belt Section SizeJ
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSH
- Bore DiameterBushing Required
- MaterialSteel
- Manufacturer Upc Number195057010130
- UPC_NO195057010130
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data