Motion
16L050M6FA14
16L050M6FA14, Timing Pulley 14 mm Finished Bore
MI ITEM #11560081
MFR #16L050M6FA14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16L050M6FA14, Timing Pulley 14 mm Finished Bore
MI ITEM #11560081
MFR #16L050M6FA14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16L050M6FA14 16L050M6FA14, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.8750 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057206847
  • UPC_NO
    195057206847
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought