Motion
16LF050X3/4
16LF050X3/4, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #11560085
MFR #16LF050X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16LF050X3/4, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #11560085
MFR #16LF050X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16LF050X3/4 16LF050X3/4, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.8750 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057624696
  • UPC_NO
    195057624696
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text