Motion
16LF075X3/4
16LF075X3/4, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #11560087
MFR #16LF075X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16LF075X3/4, Timing Pulley 3/4 Inch Finished Bore
MI ITEM #11560087
MFR #16LF075X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16LF075X3/4 16LF075X3/4, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    1.8750 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057626003
  • UPC_NO
    195057626003
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    3.0 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought