Motion
16LF100X3/4
16LF100X3/4, Timing Pulley 3/4 Inch Finished Bore
Mi Item #11560090
MFR #16LF100X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16LF100X3/4, Timing Pulley 3/4 Inch Finished Bore
Mi Item #11560090
MFR #16LF100X3/4

Mfr description
16LF100X3/4 16LF100X3/4, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    1.8750 in
  • Width
    3.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057627116
  • Material
    Steel
  • Number Of Teeth  
    16
  • Tooth Style
    L
  • UPC_NO
    195057627116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)