Motion
16MP037M6CA4
16MP037M6CA4, Timing Pulley 4 mm Finished Bore
MI ITEM #11560115
MFR #16MP037M6CA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16MP037M6CA4, Timing Pulley 4 mm Finished Bore
MI ITEM #11560115
MFR #16MP037M6CA4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16MP037M6CA4 16MP037M6CA4, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    9.80 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057004917
  • UPC_NO
    195057004917
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    0.625 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought