Motion
16T10/1300
Timing Belt - 1300 mm Pitch Length, 130 Teeth, Polyurethane Material
Mi Item #11560138
MFR #16T10/1300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1300 mm Pitch Length, 130 Teeth, Polyurethane Material
Mi Item #11560138
MFR #16T10/1300

Mfr description
16T10/1300 16T10/1300, TIMING BELT, POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1300 mm
  • Width
    16 mm

Details

  • Manufacturer Upc Number
    195057617421
  • Material
    Polyurethane
  • Number Of Teeth  
    130
  • Reinforcement Material
    Steel
  • Tooth Style
    T10mm
  • Type
    Single Sided
  • UPC_NO
    195057617421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)