Motion
16T2.5/12-2
16T2.5/12-2, Timing Pulley 3 mm Minimum Plain Bore
MI ITEM #11560270
MFR #16T2.5/12-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16T2.5/12-2, Timing Pulley 3 mm Minimum Plain Bore
MI ITEM #11560270
MFR #16T2.5/12-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16T2.5/12-2 16T2.5/12-2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    9 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057716254
  • UPC_NO
    195057716254
  • Tooth Style
    T2.5mm
  • Width
    0.625 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought