Motion
16T2.5/26-2
Timing Belt Pulley - 26 Tooth, 4 mm Bore Dia., 20.10 mm OD
MI ITEM #11560280
MFR #16T2.5/26-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 26 Tooth, 4 mm Bore Dia., 20.10 mm OD
MI ITEM #11560280
MFR #16T2.5/26-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16T2.5/26-2 16T2.5/26-2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    20.10 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057716353
  • UPC_NO
    195057716353
  • Tooth Style
    T2.5mm
  • Width
    5.0 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text