Motion
16T2.5/32-2
16T2.5/32-2, Timing Pulley 6 mm Minimum Plain Bore
MI ITEM #11560282
MFR #16T2.5/32-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16T2.5/32-2, Timing Pulley 6 mm Minimum Plain Bore
MI ITEM #11560282
MFR #16T2.5/32-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    6 mm
  • Outside Diameter
    24.90 mm
  • Width
    3.375 in.

Details

  • Manufacturer Upc Number
    195057716384
  • Material
    Aluminum
  • Number Of Teeth  
    32
  • Tooth Style
    T2.5mm
  • UPC_NO
    195057716384

Overview

Mfr description
16T2.5/32-2 16T2.5/32-2, TIMING PULLEY,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought