Motion
16T2.5/48-0
Timing Belt Pulley - 48 Tooth, 6 mm Bore Dia., 37.60 mm OD
MI ITEM #11560286
MFR #16T2.5/48-0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 48 Tooth, 6 mm Bore Dia., 37.60 mm OD
MI ITEM #11560286
MFR #16T2.5/48-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16T2.5/48-0 16T2.5/48-0, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    37.60 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057716421
  • UPC_NO
    195057716421
  • Tooth Style
    T2.5mm
  • Width
    1.5 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text