Motion
16T5/465
Timing Belt - 465 mm Pitch Length, 93 Teeth, Polyurethane Material
MI ITEM #11560406
MFR #16T5/465
List Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 465 mm Pitch Length, 93 Teeth, Polyurethane Material
MI ITEM #11560406
MFR #16T5/465

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.35/each for your price

Overview

Mfr description
16T5/465 16T5/465, TIMING BELT, POLYURET

Specifications

  • Material
    Polyurethane
  • Pitch Length
    465 mm
  • Number Of Teeth
  • Manufacturer Upc Number
    195057524392
  • UPC_NO
    195057524392
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text