Motion
16T5/925
Timing Belt - 925 mm Pitch Length, 185 Teeth, Polyurethane Material
Mi Item #11560473
MFR #16T5/925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 925 mm Pitch Length, 185 Teeth, Polyurethane Material
Mi Item #11560473
MFR #16T5/925

Mfr description
16T5/925 16T5/925, TIMING BELT, POLYURET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    925 mm
  • Width
    16 mm

Details

  • Manufacturer Upc Number
    195057608504
  • Material
    Polyurethane
  • Number Of Teeth  
    185
  • Reinforcement Material
    Steel
  • Tooth Style
    T5mm
  • Type
    Single Sided
  • UPC_NO
    195057608504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)