Motion
16T5/995
Timing Belt - 995 mm Pitch Length, 199 Teeth, Polyurethane Material
MI ITEM #11560479
MFR #16T5/995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 995 mm Pitch Length, 199 Teeth, Polyurethane Material
MI ITEM #11560479
MFR #16T5/995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16T5/995 16T5/995, TIMING BELT, POLYURET

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    16 mm
  • Tooth Style
    T5mm
  • Pitch Length
    995 mm
  • Manufacturer Upc Number
    195057608580
  • UPC_NO
    195057608580
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text