1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
16XL037-DFM3
0 - 16 Tooth, 0.2500 in Bore Dia., 1.0000 in OD
Mi Item #
11560493
MFR #
16XL037-DFM3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 16XL037-DFM3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
16XL037-DFM3
0 - 16 Tooth, 0.2500 in Bore Dia., 1.0000 in OD
Mi Item #
11560493
MFR #
16XL037-DFM3
Mfr description
16XL037-DFM3 16XL037-DFM3, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
0.2500 in
For Belt Width
0.3750 in
Outside Diameter
1.0000 in
Details
Bore Type
Minimum Plain Bore
Number Of
Teeth
16
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items