Motion
16XL037-IA3
Timing Belt Pulley - 16 Tooth, 0.2500 in Bore Dia., 1.0000 in OD
MI ITEM #11560495
MFR #16XL037-IA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 16 Tooth, 0.2500 in Bore Dia., 1.0000 in OD
MI ITEM #11560495
MFR #16XL037-IA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16XL037-IA3 16XL037-IA3, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    EZ-Lock Hub
  • Bore Diameter
  • Outside Diameter
    1.0000 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057620919
  • UPC_NO
    195057620919
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    2.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text