Motion
16XL037M6FA8
Timing Belt Pulley - 16 Tooth, 8 mm Bore Dia., 1.0000 in OD
MI ITEM #11560498
MFR #16XL037M6FA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 16 Tooth, 8 mm Bore Dia., 1.0000 in OD
MI ITEM #11560498
MFR #16XL037M6FA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16XL037M6FA8 16XL037M6FA8, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    1.0000 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057623668
  • UPC_NO
    195057623668
  • Finish
    Clear Anodized
  • Tooth Style
    XL
  • Width
    1.5 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text