Motion
1755-5P-25
Timing Belt - 1755 mm Pitch Length, 351 Teeth, Neoprene Material
MI ITEM #11560701
MFR #1755-5P-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1755 mm Pitch Length, 351 Teeth, Neoprene Material
MI ITEM #11560701
MFR #1755-5P-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1755-5P-25 1755-5P-25, TIMING BELT, NEOP

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    25 mm
  • Tooth Style
    5P
  • Pitch Length
    1755 mm
  • Manufacturer Upc Number
    195057023055
  • UPC_NO
    195057023055
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text