Motion
1765H200G
Timing Belt - 176.5 in Pitch Length, 353 Teeth, Neoprene Material
MI ITEM #11560772
MFR #1765H200G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 176.5 in Pitch Length, 353 Teeth, Neoprene Material
MI ITEM #11560772
MFR #1765H200G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1765H200G 1765H200G, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    2.000 in
  • Tooth Style
    H
  • Pitch Length
    176.5 in
  • Manufacturer Upc Number
    195057424265
  • UPC_NO
    195057424265
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text