Motion
17L100-6FS6
Timing Belt Pulley - 17 Tooth, 0.5000 in Bore Dia., 2.0000 in OD
MI ITEM #11560867
MFR #17L100-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 17 Tooth, 0.5000 in Bore Dia., 2.0000 in OD
MI ITEM #11560867
MFR #17L100-6FS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17L100-6FS6 17L100-6FS6, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    2.0000 in
  • Material
    Steel
  • Manufacturer Upc Number
    195057626874
  • UPC_NO
    195057626874
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    3.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text