Motion
17XL037-6FS5
Timing Belt Pulley - 17 Tooth, 0.3750 in Bore Dia., 27 mm OD
MI ITEM #11560896
MFR #17XL037-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 17 Tooth, 0.3750 in Bore Dia., 27 mm OD
MI ITEM #11560896
MFR #17XL037-6FS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17XL037-6FS5 17XL037-6FS5, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
  • Outside Diameter
    27 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057623040
  • UPC_NO
    195057623040
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    1.5 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text