1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
180-14MX68-4535
0 - 180 Tooth, 31.4688 in OD
Mi Item #
11560924
MFR #
180-14MX68-4535
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 180-14MX68-4535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
180-14MX68-4535
0 - 180 Tooth, 31.4688 in OD
Mi Item #
11560924
MFR #
180-14MX68-4535
Mfr description
180-14MX68-4535 180-14MX68-4535, TIMING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
68 mm
Outside Diameter
31.4688 in
Details
Bore Type
Taper Lock Bushed
Bushing Series
4535
Number Of
Teeth
180
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items