Overview
Mfr description
180J16 180J16, POLY-V BELT, 18 INCH PITC
Specifications
- SectionJ
- Overall Length18 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083592
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083592
- Manufacturer Catalog Number180J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data