Overview
Mfr description
180J6 180J6, POLY-V BELT, 18 INCH PITCH
Specifications
- SectionJ
- Overall Length18 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number195057083578
- Product TypeIndustrial Micro-V Belts
- UPC_NO195057083578
- Manufacturer Catalog Number180J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data