Motion
18-2P06-6CA3
Timing Belt Pulley - 18 Tooth, 0.2500 in Bore Dia., 11 mm OD
MI ITEM #11560980
MFR #18-2P06-6CA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.2500 in Bore Dia., 11 mm OD
MI ITEM #11560980
MFR #18-2P06-6CA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-2P06-6CA3 18-2P06-6CA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    11 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057726079
  • UPC_NO
    195057726079
  • Finish
    Clear Anodized
  • Tooth Style
    2P
  • Width
    0.75 in.
  • For Belt Width
    6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text