Motion
183-3M-09
Timing Belt - 183 mm Pitch Length, 61 Teeth, Neoprene Material
MI ITEM #11560995
MFR #183-3M-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 183 mm Pitch Length, 61 Teeth, Neoprene Material
MI ITEM #11560995
MFR #183-3M-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
183-3M-09 183-3M-09, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    9 mm
  • Tooth Style
    HTD 3mm
  • Pitch Length
    183 mm
  • Manufacturer Upc Number
    195057888111
  • UPC_NO
    195057888111
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text