Motion
18H150-6FS8
Timing Belt Pulley - 18 Tooth, 0.7500 in Bore Dia., 2.8125 in OD
MI ITEM #11561148
MFR #18H150-6FS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.7500 in Bore Dia., 2.8125 in OD
MI ITEM #11561148
MFR #18H150-6FS8

Mfr description
18H150-6FS8 18H150-6FS8, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • For Belt Width
    1.5000 in
  • Outside Diameter
    2.8125 in
  • Width
    3.0 in.

Details

  • Bore Type
    Minimum Plain Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057628779
  • Material
    Steel
  • Number Of Teeth  
    18
  • Tooth Style
    H
  • UPC_NO
    195057628779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)