Motion
18HH100
Timing Belt Pulley - 18 Tooth, 2.8125 in OD
Mi Item #11561152
MFR #18HH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 2.8125 in OD
Mi Item #11561152
MFR #18HH100

Mfr description
18HH100 18HH100, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    2.8125 in
  • Width
    3.375 in.

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Upc Number
    195057628519
  • Material
    Steel
  • Number Of Teeth  
    18
  • Tooth Style
    H
  • UPC_NO
    195057628519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)