Motion
18L050M6FA14
Timing Belt Pulley - 18 Tooth, 14 mm Bore Dia., 53.80 mm OD
MI ITEM #11561155
MFR #18L050M6FA14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 14 mm Bore Dia., 53.80 mm OD
MI ITEM #11561155
MFR #18L050M6FA14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18L050M6FA14 18L050M6FA14, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    53.80 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057206861
  • UPC_NO
    195057206861
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought