Motion
18LF050X3/4
Timing Belt Pulley - 18 Tooth, 0.7500 in Bore Dia., 53.80 mm OD
Mi Item #11561158
MFR #18LF050X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.7500 in Bore Dia., 53.80 mm OD
Mi Item #11561158
MFR #18LF050X3/4

Mfr description
18LF050X3/4 18LF050X3/4, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • For Belt Width
    0.5000 in
  • Outside Diameter
    53.80 mm
  • Width
    1.25 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057624757
  • Material
    Steel
  • Number Of Teeth  
    18
  • Tooth Style
    L
  • UPC_NO
    195057624757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)