Motion
18LT312-6FA2
Timing Belt Pulley - 18 Tooth, 0.1875 in Bore Dia., 0.4475 in OD
MI ITEM #11561166
MFR #18LT312-6FA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 18 Tooth, 0.1875 in Bore Dia., 0.4475 in OD
MI ITEM #11561166
MFR #18LT312-6FA2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18LT312-6FA2 18LT312-6FA2, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    0.4475 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057005921
  • UPC_NO
    195057005921
  • Finish
    Clear Anodized
  • Tooth Style
    LT
  • Width
    0.75 in.
  • For Belt Width
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought