Motion
18-T10-FS
18-T10-FS 18-T10-FS, TIMING PULLEY FLANG
MI ITEM #11561193
MFR #18-T10-FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18-T10-FS 18-T10-FS, TIMING PULLEY FLANG
MI ITEM #11561193
MFR #18-T10-FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-T10-FS 18-T10-FS, TIMING PULLEY FLANG

Specifications

  • Product Types
    Timing Pulley
  • UPC_NO
    195057191273
  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    195057191273
  • Material
    Steel
  • Outside Diameter
    2.3660 in
  • Weight
    0.03 lbs
  • Width
    6.0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought