Motion
18XH200-IDLER
18XH200-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11561208
MFR #18XH200-IDLER
List Price$311.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18XH200-IDLER, Idler Pulley, Idler Pulley
MI ITEM #11561208
MFR #18XH200-IDLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.36/each for your price

Overview

Mfr description
18XH200-IDLER 18XH200-IDLER, IDLER PULLE

Specifications

  • Number Of Teeth
    18
  • Outside Diameter
    4.9030 in
  • Manufacturer Upc Number
    195057187139
  • UPC_NO
    195057187139
  • Finish
    Black Oxide
  • For Belt Width
    2.0000 in
  • Material
    Cast Iron
  • Tooth Style
    XH
  • Width
    6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text