1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
192-14P115-4545
0 - 192 Tooth, 852.80 mm OD
MI ITEM #
11561273
MFR #
192-14P115-4545
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 192-14P115-4545
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
192-14P115-4545
0 - 192 Tooth, 852.80 mm OD
MI ITEM #
11561273
MFR #
192-14P115-4545
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
192-14P115-4545 192-14P115-4545, TIMING
Specifications
Number Of Teeth
192
Bore Type
Taper Lock Bushed
Bushing Series
4545
Outside Diameter
852.80 mm
For Belt Width
115 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought