Motion
19-3M09-6A3
Timing Belt Pulley - 19 Tooth, 0.2500 in Bore Dia., 0.6875 in OD
MI ITEM #11561316
MFR #19-3M09-6A3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19 Tooth, 0.2500 in Bore Dia., 0.6875 in OD
MI ITEM #11561316
MFR #19-3M09-6A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19-3M09-6A3 19-3M09-6A3, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    0.6875 in
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057719644
  • UPC_NO
    195057719644
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 3mm
  • Width
    0.75 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought