Motion
19LF100X1/2
Timing Belt Pulley - 19 Tooth, 0.5000 in Bore Dia., 56.80 mm OD
MI ITEM #11561432
MFR #19LF100X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 19 Tooth, 0.5000 in Bore Dia., 56.80 mm OD
MI ITEM #11561432
MFR #19LF100X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19LF100X1/2 19LF100X1/2, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    56.80 mm
  • Material
    Steel
  • Manufacturer Upc Number
    195057627154
  • UPC_NO
    195057627154
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    3.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought