Motion
1B44SH
V-belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #11561453
MFR #1B44SH
Price$49.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, SH Series Bushing, Cast Iron Material
Mi Item #11561453
MFR #1B44SH

Mfr description
1B44SH 1B44SH, V-BELT PULLEY, 1 GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.55/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.7500 in
  • Weight
    2.4 lbs

Details

  • Bore in String
    Bored for H Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    SH
  • Manufacturer Upc Number
    195057093430
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    195057093430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)